Zoro Homepage

Needle Bearing, Sce228

  • Mfr # SCE228

  • Zoro # G4930671


product price: $21.39
/ea

Key Features

Length
0.50 in
Width
0.4960 in
Outer Diameter
1.6270 in
Inner Diameter
1.3420 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE228
Zoro #
G4930671
UPC #
85311159821
Country of Origin
Unknown

Dimensions

Length
0.50 in
Width
0.4960 in
Outer Diameter
1.6270 in
Inner Diameter
1.3420 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.