Shop SKF
See all product information
Create Account
NJ 2222 ECJ/C3, Cylindrical Roller Brgs, NJ 2222 ECJC3
- Mfr # NJ 2222 ECJ/C3
- Zoro # G107139280
product price:Â
$
1,265.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
7.874 in
Width
2.0866 in
Cage Material
S - Steel or Standard Cage
Outer Ring Inside Dia. (In.)
4.3307 in
Type
C - Cylindrical Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- NJ 2222 ECJ/C3
- Zoro #
- G107139280
- UPC #
- -
- Country of Origin
- Unknown
- Cage Material
- S - Steel or Standard Cage
- Type
- C - Cylindrical Bore
Dimensions
- Outside Dia.
- 7.874 in
- Width
- 2.0866 in
- Outer Ring Inside Dia. (In.)
- 4.3307 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.