Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OIL FILL HUBCAP

  • Mfr # 1613

  • Zoro # G002033652


product price: $29.29
/ea

Key Features

Number of Bolts
6
Height
1.643 in
Bolt Size
0.349 in
Outer Diameter
6-1/4 in
Bolt Circle Diameter
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1613
Zoro #
G002033652
UPC #
85311195102
Country of Origin
Unknown

Dimensions

Height
1.643 in
Bolt Size
0.349 in
Outer Diameter
6-1/4 in
Bolt Circle Diameter
5-1/2 in
Inner Diameter
4.385 in

Details

Number of Bolts
6
Axle Extension
1.561 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.