Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Precision Brgs

  • Mfr # NN3007K/SP

  • Zoro # G811318896


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Machined metal
Outside Dia.
2.4409 in
Type
Tapered 1:12
Width
0.7874 in
Dynamic Load Capacity (Lb.)
8,790 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NN3007K/SP
Zoro #
G811318896
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
2.4409 in
Width
0.7874 in
Bore Dia.
1.378 in

Details

Cage Material
Machined metal
Type
Tapered 1:12
Dynamic Load Capacity (Lb.)
8,790 lb
Static Load Capacity (Lb.)
11,240 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.