Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Precision Brgs

  • Mfr # NN3022 TN9/SP W33

  • Zoro # G311319034


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Non-metallic
Dynamic Load Capacity (Lb.)
49,458 lb
Outside Dia.
6.6929 in
Static Load Capacity (Lb.)
80,931 lb
Bore Dia.
4.3307 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NN3022 TN9/SP W33
Zoro #
G311319034
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
6.6929 in
Bore Dia.
4.3307 in
Width
1.7717 in

Details

Cage Material
Non-metallic
Dynamic Load Capacity (Lb.)
49,458 lb
Static Load Capacity (Lb.)
80,931 lb
Type
Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.