Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Ball, 0.6250 In. Bore

  • Mfr # R10ZZ

  • Zoro # G8518054


product price: $44.99
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Bore Dia.
0.625 in
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10ZZ
Zoro #
G8518054
UPC #
097741021364
Country of Origin
Multiple

Dimensions

Bore Dia.
0.625 in
Outside Dia.
1.375 in
Width
0.3437 in
Outside Dia. Tolerance
-.008/-.020mm
Outside Diameter
1 3/8 in
Bore Diameter
5/8 in
Bore Diameter Tolerance
+/-0.005 mm
Outside Diameter Tolerance
-0.008/-0.020 mm
Outer Ring Width
0.344 in
Fillet Radius
0.031 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Ball
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bearing Material
Steel
Temp. Range
-22 Degrees to 230 Degrees F
Static Load Capacity
3,250 lb
Max. RPM
13,000 RPM
ABEC Tolerance
1
Industry Number
R10ZZ
Retainer Type
Snap Ring
Bore Tolerance
+.005/-.005mm
Seal Material
Rubber
Lubrication
Grease
Max. Load Axial
180 lb
Dynamic Load Capacity
6,050 lb
Ball Material
Alloy Steel
Maximum Speed
22,000 RPM
System of Measurement
Inch
Maximum Axial Load
180 lbf
ABEC Rating
1
Ring Material
Alloy Steel
Retaining Ring Groove
No
Static Radial Load Capacity
731 lbf
Number of Rows
One
Maximum Temperature
230 Degrees F
Bearing Industry Number
R10
Ring Material Grade
100Cr6
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
1,360 lbf
Includes Retaining Ring
No
Lubricant Material
Grease
Closure
Double Sealed
Seal Type
Non-Contact
Miniature Bearing
No
Extended Inner Ring
No

Description

Radial Ball Bearing, Bearing Industry Number R10, Bore Diameter 5/8 in, Closure Double Sealed, Outer Ring Width 0.344 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +/-0.005 mm, Dynamic Radial Load Capacity 1,360 lbf, Extended Inner Ring No, Extended Inner Ring Width Not Applicable, Fillet Radius 0.031 in, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.