Zoro Homepage

Radial Ball Bearing, Open, 100mm Bore Dia

  • Mfr # 6320 JEM

  • Zoro # G8215173


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
100 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6320 JEM
Zoro #
G8215173
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
100 mm
Outside Dia.
215 mm
Width
47 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter
215 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter
100 mm
Bore Diameter Tolerance
+0/-0.007 mm
Outer Ring Width
47 mm
Fillet Radius
2.5 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Temp. Range
-40 Degrees to 212 Degrees F
Max. RPM
4,300 RPM
Seal Material
Rubber
Shield Material
Metal
Dynamic Load Capacity
39,100 lb
Bearing Material
Steel
Static Load Capacity
31,500 lb
ABEC Tolerance
1
Bore Tolerance
+0/-.007mm
Industry Number
6320 JEM
Lubrication
MT47 Grease
Ball Material
Alloy Steel
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
174 kN
Lubricant Material
MT47 Grease
ABEC Rating
1
Ring Material Grade
100Cr6
Static Radial Load Capacity
140 kN
Closure
Open
Maximum Axial Load
39,100 lbf
Maximum Speed
4,300 RPM
Minimum Temperature
-40 Degrees F
Number of Rows
One
System of Measurement
Metric
Ring Material
Alloy Steel
Includes Retaining Ring
No
Bearing Industry Number
6320
Retaining Ring Groove
No
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6320, Bore Diameter 100 mm, Closure Open, Outer Ring Width 47 mm, Outside Diameter 215 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 174 kN, Fillet Radius 2.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.