Zoro Homepage

Radial Ball Bearing, Open, 110mm Bore Dia

  • Mfr # 6222 JEM

  • Zoro # G7964607


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6222 JEM
Zoro #
G7964607
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
110 mm
Outside Dia.
200 mm
Width
38 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter
110 mm
Fillet Radius
2 mm
Outer Ring Width
38 mm
Outside Diameter Tolerance
+0/-11 micron
Outside Diameter
200 mm
Bore Diameter Tolerance
+0/-0.015 mm

Description

Radial Ball Bearing, Bearing Industry Number 6222, Bore Diameter 110 mm, Closure Open, Outer Ring Width 38 mm, Outside Diameter 200 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 151 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.