Zoro Homepage

Radial Ball Bearing, Open, 120mm Bore Dia

  • Mfr # 6224 JEM

  • Zoro # G8102297


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
120 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6224 JEM
Zoro #
G8102297
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
120 mm
Outside Dia.
215 mm
Width
40 mm
Outside Dia. Tolerance
+0/-11 micron
Fillet Radius
2 mm
Outside Diameter Tolerance
+0/-11 micron
Outside Diameter
215 mm
Outer Ring Width
40 mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
120 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bearing Material
Steel
ABEC Tolerance
1
Seal Material
Rubber
Industry Number
6224 JEM
Static Load Capacity
26,500 lb
Lubrication
MT47 Grease
Temp. Range
-40 Degrees to 212 Degrees F
Bore Tolerance
+0/-.015mm
Dynamic Load Capacity
32,800 lb
Shield Material
Metal
Max. RPM
4,000 RPM
Ball Material
Alloy Steel
Maximum Speed
4,000 RPM
Ring Material
Alloy Steel
Lubricant Material
MT47 Grease
Includes Retaining Ring
No
System of Measurement
Metric
ABEC Rating
1
Static Radial Load Capacity
118 kN
Closure
Open
Retaining Ring Groove
No
Maximum Axial Load
32,800 lbf
Ring Material Grade
100Cr6
Minimum Temperature
-40 Degrees F
Maximum Temperature
212 Degrees F
Bearing Industry Number
6224
Dynamic Radial Load Capacity
146 kN
Number of Rows
One
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6224, Bore Diameter 120 mm, Closure Open, Outer Ring Width 40 mm, Outside Diameter 215 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 146 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.