Zoro Homepage

Radial Ball Bearing, Open, 12mm Bore Dia

  • Mfr # 6201 JEM

  • Zoro # G7949146


product price: $13.99
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Bore Dia.
12 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6201 JEM
Zoro #
G7949146
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
12 mm
Outside Dia.
32 mm
Width
10 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm
Bore Diameter
12 mm
Outside Diameter
32 mm
Fillet Radius
0.6 mm
Outer Ring Width
10 mm

Description

Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Open, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 7.28 kN, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.