Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Open, 12mm Bore Dia

  • Mfr # 6301 JEM

  • Zoro # G7909377


product price: $23.39
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Bore Dia.
12 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6301 JEM
Zoro #
G7909377
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
12 mm
Outside Dia.
37 mm
Width
12 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm
Fillet Radius
1 mm
Bore Diameter
12 mm
Outer Ring Width
12 mm
Outside Diameter
37 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Lubrication
MT47 Grease
ABEC Tolerance
1
Bore Tolerance
+0/-.007mm
Max. RPM
28,000 RPM
Temp. Range
-40 Degrees to 212 Degrees F
Bearing Material
Steel
Industry Number
6301 JEM
Static Load Capacity
900 lb
Dynamic Load Capacity
2,300 lb
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Number of Rows
One
Bearing Industry Number
6301
Static Radial Load Capacity
4.15 kN
System of Measurement
Metric
Ring Material Grade
100Cr6
Lubricant Material
MT47 Grease
Includes Retaining Ring
No
Dynamic Radial Load Capacity
10.1 kN
ABEC Rating
1
Maximum Speed
28,000 RPM
Retaining Ring Groove
No
Maximum Axial Load
2,300 lbf
Closure
Open
Maximum Temperature
212 Degrees F
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6301, Bore Diameter 12 mm, Closure Open, Outer Ring Width 12 mm, Outside Diameter 37 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 10.1 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.