Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Open, 17mm Bore Dia

  • Mfr # 6203 JEM

  • Zoro # G5143232


product price: $15.49
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Bore Dia.
17 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6203 JEM
Zoro #
G5143232
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
17 mm
Outside Dia.
40 mm
Width
12 mm
Outside Dia. Tolerance
+0/-11 micron
Outer Ring Width
12 mm
Outside Diameter
40 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter
17 mm
Fillet Radius
0.6 mm
Bore Diameter Tolerance
+0/-0.007 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-40 Degrees to 212 Degrees F
Dynamic Load Capacity
2,200 lb
Lubrication
MT47 Grease
ABEC Tolerance
1
Bore Tolerance
+0/-.007mm
Static Load Capacity
1,100 lb
Industry Number
6203 JEM
Max. RPM
24,000 RPM
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
212 Degrees F
Closure
Open
Lubricant Material
MT47 Grease
Ring Material Grade
100Cr6
Number of Rows
One
Retaining Ring Groove
No
System of Measurement
Metric
Bearing Industry Number
6203
Maximum Axial Load
2,200 lbf
Ring Material
Alloy Steel
Maximum Speed
24,000 RPM
Includes Retaining Ring
No
Dynamic Radial Load Capacity
9.95 kN
ABEC Rating
1
Static Radial Load Capacity
4.75 kN
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Open, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 9.95 kN, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.