Zoro Homepage

Radial Ball Bearing, Open, 17mm Bore Dia

  • Mfr # 6203 NR JEM

  • Zoro # G8387251


product price: $18.79
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6203 NR JEM
Zoro #
G8387251
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
17 mm
Outside Dia.
40 mm
Width
12 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter
40 mm
Outer Ring Width
12 mm
Fillet Radius
0.6 mm
Bore Diameter
17 mm
Bore Diameter Tolerance
+0/-0.007 mm
Outside Diameter Tolerance
+0/-11 micron

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Static Load Capacity
1,100 lb
Shield Material
Metal
Retainer Type
Snap Ring
ABEC Tolerance
1
Lubrication
MT47 Grease
Dynamic Load Capacity
2,200 lb
Temp. Range
-40 Degrees to 212 Degrees F
Bearing Material
Steel
Industry Number
3VX630
Seal Material
Rubber
Max. RPM
24,000 RPM
Bore Tolerance
+0/-.007mm
Ball Material
Alloy Steel
ABEC Rating
1
Retaining Ring Groove
Yes
Ring Material
Alloy Steel
Maximum Axial Load
2,200 lbf
Dynamic Radial Load Capacity
9.95 kN
Bearing Industry Number
6203
Maximum Temperature
212 Degrees F
System of Measurement
Metric
Number of Rows
One
Ring Material Grade
100Cr6
Retaining Ring Material
Snap Ring
Static Radial Load Capacity
4.75 kN
Includes Retaining Ring
Yes
Maximum Speed
24,000 RPM
Minimum Temperature
-40 Degrees F
Lubricant Material
MT47 Grease
Closure
Open
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Open, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 9.95 kN, Fillet Radius 0.6 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.