Zoro Homepage

Radial Ball Bearing, Open, 20mm Bore Dia

  • Mfr # 6304 JEM

  • Zoro # G8983992


product price: $35.69
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6304 JEM
Zoro #
G8983992
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
52 mm
Width
15 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter
20 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm
Outer Ring Width
15 mm
Outside Diameter
52 mm
Fillet Radius
1 mm

Description

Radial Ball Bearing, Bearing Industry Number 6304, Bore Diameter 20 mm, Closure Open, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 16.8 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.