Zoro Homepage

Radial Ball Bearing, Open, 35mm Bore Dia

  • Mfr # 6307 NR JEM

  • Zoro # G8984044


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6307 NR JEM
Zoro #
G8984044
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
35 mm
Outside Dia.
80 mm
Width
21 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter
80 mm
Bore Diameter Tolerance
+0/-0.007 mm
Fillet Radius
1.5 mm
Retaining Ring Diameter
86.6 mm
Outer Ring Width
21 mm
Outside Diameter Tolerance
+0/-11 micron
Retaining Ring Thickness
1.7 mm
Bore Diameter
35 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Bearing Material
Steel
ABEC Tolerance
1
Lubrication
MT47 Grease
Dynamic Load Capacity
7,900 lb
Max. RPM
12,000 RPM
Temp. Range
-40 Degrees to 212 Degrees F
Bore Tolerance
+0/-.007mm
Static Load Capacity
4,300 lb
Retainer Type
Snap Ring
Industry Number
6307 NR JEM
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
35.1 kN
Retaining Ring Groove
Yes
Bearing Industry Number
6307
Number of Rows
One
Maximum Speed
12,000 RPM
System of Measurement
Metric
Maximum Temperature
212 Degrees F
Ring Material Grade
100Cr6
Outer Ring Type
Retaining Ring Groove
Lubricant Material
MT47 Grease
ABEC Rating
1
Closure
Open
Retaining Ring Material
Snap Ring
Ring Material
Alloy Steel
Static Radial Load Capacity
19 kN
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
Yes
Maximum Axial Load
7,900 lbf
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6307, Bore Diameter 35 mm, Closure Open, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 35.1 kN, Fillet Radius 1.5 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.