Zoro Homepage

Radial Ball Bearing, Open, 40mm Bore Dia

  • Mfr # 6208 NR JEM

  • Zoro # G8369024


product price: $64.69
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6208 NR JEM
Zoro #
G8369024
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter
80 mm
Retaining Ring Diameter
86.6 mm
Outside Diameter Tolerance
+0/-11 micron
Outer Ring Width
18 mm
Bore Diameter Tolerance
+0/-0.01 mm
Bore Diameter
40 mm
Retaining Ring Thickness
1.7 mm
Fillet Radius
1 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Bore Tolerance
+0/-.01mm
Bearing Material
Steel
Static Load Capacity
4,300 lb
Temp. Range
-40 Degrees to 212 Degrees F
ABEC Tolerance
1
Dynamic Load Capacity
7,300 lb
Retainer Type
Snap Ring
Lubrication
MT47 Grease
Industry Number
6208 NR JEM
Max. RPM
11,000 RPM
Ball Material
Alloy Steel
Maximum Axial Load
7,300 lbf
Maximum Temperature
212 Degrees F
System of Measurement
Metric
Number of Rows
One
Retaining Ring Material
Snap Ring
Lubricant Material
MT47 Grease
Bearing Industry Number
6208
Outer Ring Type
Retaining Ring Groove
ABEC Rating
1
Ring Material Grade
100Cr6
Closure
Open
Retaining Ring Groove
Yes
Static Radial Load Capacity
19 kN
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
32.5 kN
Includes Retaining Ring
Yes
Maximum Speed
11,000 RPM
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Open, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 32.5 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.