Zoro Homepage

Radial Ball Bearing, Open, 45mm Bore Dia

  • Mfr # 6209 NR JEM

  • Zoro # G7958903


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6209 NR JEM
Zoro #
G7958903
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm
Outside Dia. Tolerance
+0/-11 micron
Fillet Radius
1 mm
Outer Ring Width
19 mm
Outside Diameter Tolerance
+0/-11 micron
Retaining Ring Diameter
91.6 mm
Bore Diameter Tolerance
+0/-0.01 mm
Retaining Ring Thickness
1.7 mm
Outside Diameter
85 mm
Bore Diameter
45 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Temp. Range
-40 Degrees to 212 Degrees F
Industry Number
6209 NR JEM
Retainer Type
Snap Ring
Max. RPM
11,000 RPM
Lubrication
MT47 Grease
Bore Tolerance
+0/-.01mm
Bearing Material
Steel
Static Load Capacity
4,900 lb
Dynamic Load Capacity
7,900 lb
ABEC Tolerance
1
Ball Material
Alloy Steel
Closure
Open
Outer Ring Type
Retaining Ring Groove
Dynamic Radial Load Capacity
35.1 kN
Ring Material
Alloy Steel
Retaining Ring Material
Snap Ring
System of Measurement
Metric
Retaining Ring Groove
Yes
Lubricant Material
MT47 Grease
Number of Rows
One
ABEC Rating
1
Includes Retaining Ring
Yes
Minimum Temperature
-40 Degrees F
Bearing Industry Number
6209
Maximum Axial Load
7,900 lbf
Static Radial Load Capacity
21.6 kN
Maximum Speed
11,000 RPM
Maximum Temperature
212 Degrees F
Ring Material Grade
100Cr6
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Open, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 35.1 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.