Zoro Homepage

Radial Ball Bearing, Open, 45mm Bore Dia

  • Mfr # 6309 JEM

  • Zoro # G5144684


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6309 JEM
Zoro #
G5144684
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter
100 mm
Outer Ring Width
25 mm
Fillet Radius
1.5 mm
Bore Diameter Tolerance
+0/-0.007 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter
45 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Lubrication
MT47 Grease
Static Load Capacity
7,100 lb
Dynamic Load Capacity
12,400 lb
Bore Tolerance
+0/-.007mm
Bearing Material
Steel
Max. RPM
9,500 RPM
Industry Number
6309 JEM
ABEC Tolerance
1
Temp. Range
-40 Degrees to 212 Degrees F
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Bearing Industry Number
6309
Ring Material Grade
100Cr6
Maximum Axial Load
12,400 lbf
Lubricant Material
MT47 Grease
Dynamic Radial Load Capacity
55.3 kN
Maximum Speed
9,500 RPM
Maximum Temperature
212 Degrees F
Minimum Temperature
-40 Degrees F
ABEC Rating
1
Includes Retaining Ring
No
System of Measurement
Metric
Number of Rows
One
Retaining Ring Groove
No
Closure
Open
Static Radial Load Capacity
31.5 kN
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Open, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 55.3 kN, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.