Zoro Homepage

Radial Ball Bearing, Open, 45mm Bore Dia

  • Mfr # 6309 NR JEM

  • Zoro # G8252666


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Bore Dia.
45 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6309 NR JEM
Zoro #
G8252666
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Outside Dia. Tolerance
+0/-11 micron
Outer Ring Width
25 mm
Retaining Ring Thickness
2.46 mm
Bore Diameter Tolerance
+0/-0.007 mm
Outside Diameter
100 mm
Fillet Radius
1.5 mm
Outside Diameter Tolerance
+0/-11 micron
Retaining Ring Diameter
106.5 mm
Bore Diameter
45 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Temp. Range
-40 Degrees to 212 Degrees F
Industry Number
6309 NR JEM
Retainer Type
Snap Ring
Bearing Material
Steel
Bore Tolerance
+0/-.007mm
Max. RPM
9,500 RPM
Static Load Capacity
7,100 lb
ABEC Tolerance
1
Dynamic Load Capacity
12,400 lb
Lubrication
MT47 Grease
Ball Material
Alloy Steel
Bearing Industry Number
6309
Minimum Temperature
-40 Degrees F
Maximum Axial Load
12,400 lbf
Outer Ring Type
Retaining Ring Groove
Lubricant Material
MT47 Grease
Closure
Open
Maximum Temperature
212 Degrees F
Retaining Ring Groove
Yes
Number of Rows
One
Ring Material Grade
100Cr6
ABEC Rating
1
Ring Material
Alloy Steel
Includes Retaining Ring
Yes
Static Radial Load Capacity
31.5 kN
System of Measurement
Metric
Maximum Speed
9,500 RPM
Dynamic Radial Load Capacity
55.3 kN
Retaining Ring Material
Snap Ring
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Open, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 55.3 kN, Fillet Radius 1.5 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.