Zoro Homepage

Radial Ball Bearing, Open, 50mm Bore Dia

  • Mfr # 6210 NR JEM

  • Zoro # G8335171


product price: $72.19
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
50 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6210 NR JEM
Zoro #
G8335171
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
20 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.01 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter
50 mm
Fillet Radius
1 mm
Retaining Ring Diameter
96.5 mm
Outer Ring Width
20 mm
Outside Diameter
90 mm
Retaining Ring Thickness
2.46 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Temp. Range
-40 Degrees to 212 Degrees F
Static Load Capacity
5,200 lb
Dynamic Load Capacity
8,300 lb
ABEC Tolerance
1
Bore Tolerance
+0/-.01mm
Retainer Type
Snap Ring
Bearing Material
Steel
Lubrication
MT47 Grease
Max. RPM
10,000 RPM
Industry Number
6210 NR JEM
Ball Material
Alloy Steel
Maximum Speed
10,000 RPM
Closure
Open
Retaining Ring Groove
Yes
System of Measurement
Metric
Outer Ring Type
Retaining Ring Groove
Includes Retaining Ring
Yes
Retaining Ring Material
Snap Ring
Dynamic Radial Load Capacity
37.1 kN
Maximum Temperature
212 Degrees F
ABEC Rating
1
Static Radial Load Capacity
23.2 kN
Ring Material Grade
100Cr6
Number of Rows
One
Lubricant Material
MT47 Grease
Ring Material
Alloy Steel
Bearing Industry Number
6210
Maximum Axial Load
8,300 lbf
Minimum Temperature
-40 Degrees F
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Open, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 37.1 kN, Fillet Radius 1 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.