Zoro Homepage

Radial Ball Bearing, Open, 50mm Bore Dia

  • Mfr # 6310 NR JEM

  • Zoro # G8031091


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310 NR JEM
Zoro #
G8031091
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Outside Dia. Tolerance
+0/-11 micron
Retaining Ring Diameter
116.6 mm
Bore Diameter Tolerance
+0/-0.007 mm
Outside Diameter
110 mm
Outer Ring Width
27 mm
Outside Diameter Tolerance
+0/-11 micron
Fillet Radius
2 mm
Retaining Ring Thickness
2.46 mm
Bore Diameter
50 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Temp. Range
-40 Degrees to 212 Degrees F
ABEC Tolerance
1
Static Load Capacity
8,500 lb
Bearing Material
Steel
Retainer Type
Snap Ring
Max. RPM
8,500 RPM
Industry Number
6310 NR JEM
Bore Tolerance
+0/-.007mm
Lubrication
MT47 Grease
Dynamic Load Capacity
14,600 lb
Ball Material
Alloy Steel
Lubricant Material
MT47 Grease
Static Radial Load Capacity
38 kN
Ring Material
Alloy Steel
Closure
Open
Dynamic Radial Load Capacity
65 kN
Bearing Industry Number
6310
Minimum Temperature
-40 Degrees F
ABEC Rating
1
Maximum Temperature
212 Degrees F
Outer Ring Type
Retaining Ring Groove
System of Measurement
Metric
Includes Retaining Ring
Yes
Maximum Axial Load
14,600 lbf
Maximum Speed
8,500 RPM
Retaining Ring Material
Snap Ring
Ring Material Grade
100Cr6
Retaining Ring Groove
Yes
Number of Rows
One
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Open, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 65 kN, Fillet Radius 2 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.