Zoro Homepage

Radial Ball Bearing, Open, 55mm Bore Dia

  • Mfr # 6211 NR JEM

  • Zoro # G8212337


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6211 NR JEM
Zoro #
G8212337
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
21 mm
Outside Dia. Tolerance
+0/-11 micron
Fillet Radius
1.5 mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
55 mm
Outside Diameter
100 mm
Outer Ring Width
21 mm
Retaining Ring Thickness
2.46 mm
Outside Diameter Tolerance
+0/-11 micron
Retaining Ring Diameter
106.5 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Static Load Capacity
6,500 lb
Bearing Material
Steel
Bore Tolerance
+0/-.012mm
Industry Number
6211 NR JEM
Temp. Range
-40 Degrees to 212 Degrees F
Retainer Type
Snap Ring
Dynamic Load Capacity
10,400 lb
Lubrication
MT47 Grease
Max. RPM
9,000 RPM
ABEC Tolerance
1
Ball Material
Alloy Steel
Maximum Axial Load
10,400 lbf
Closure
Open
System of Measurement
Metric
Outer Ring Type
Retaining Ring Groove
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
Yes
Maximum Speed
9,000 RPM
Lubricant Material
MT47 Grease
Retaining Ring Groove
Yes
Number of Rows
One
Ring Material Grade
100Cr6
Static Radial Load Capacity
29 kN
Ring Material
Alloy Steel
Retaining Ring Material
Snap Ring
Dynamic Radial Load Capacity
46.2 kN
Bearing Industry Number
6211
Maximum Temperature
212 Degrees F
ABEC Rating
1
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Open, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 46.2 kN, Fillet Radius 1.5 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.