Zoro Homepage

Radial Ball Bearing, Open, 60mm Bore Dia

  • Mfr # 6212 JEM

  • Zoro # G8235446


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Bore Dia.
60 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6212 JEM
Zoro #
G8235446
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
110 mm
Width
22 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
60 mm
Outside Diameter
110 mm
Fillet Radius
1.5 mm
Outer Ring Width
22 mm
Outside Diameter Tolerance
+0/-11 micron

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
ABEC Tolerance
1
Max. RPM
8,000 RPM
Dynamic Load Capacity
12,400 lb
Bearing Material
Steel
Bore Tolerance
+0/-.012mm
Lubrication
MT47 Grease
Static Load Capacity
8,100 lb
Industry Number
3VX630
Temp. Range
-40 Degrees to 212 Degrees F
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Bearing Industry Number
6212
Includes Retaining Ring
No
Number of Rows
One
Closure
Open
Ring Material Grade
100Cr6
Maximum Speed
8,000 RPM
ABEC Rating
1
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
55.3 kN
Ring Material
Alloy Steel
System of Measurement
Metric
Maximum Axial Load
12,400 lbf
Lubricant Material
MT47 Grease
Static Radial Load Capacity
36 kN
Retaining Ring Groove
No
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6212, Bore Diameter 60 mm, Closure Open, Outer Ring Width 22 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 55.3 kN, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.