Zoro Homepage

Radial Ball Bearing, Open, 60mm Bore Dia

  • Mfr # 6312 JEM

  • Zoro # G5296155


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Bore Dia.
60 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6312 JEM
Zoro #
G5296155
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Outside Dia. Tolerance
+0/-11 micron
Fillet Radius
2 mm
Outer Ring Width
31 mm
Outside Diameter Tolerance
+0/-11 micron
Outside Diameter
130 mm
Bore Diameter
60 mm
Bore Diameter Tolerance
+0/-0.007 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Temp. Range
-40 Degrees to 212 Degrees F
Lubrication
MT47 Grease
Static Load Capacity
11,700 lb
Industry Number
6312 JEM
ABEC Tolerance
1
Dynamic Load Capacity
19,200 lb
Max. RPM
7,000 RPM
Bearing Material
Steel
Bore Tolerance
+0/-.007mm
Ball Material
Alloy Steel
Retaining Ring Groove
No
Number of Rows
One
Bearing Industry Number
6312
System of Measurement
Metric
Maximum Axial Load
19,200 lbf
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Closure
Open
Maximum Speed
7,000 RPM
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
52 kN
Dynamic Radial Load Capacity
85.2 kN
Includes Retaining Ring
No
Lubricant Material
MT47 Grease
ABEC Rating
1
Maximum Temperature
212 Degrees F
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6312, Bore Diameter 60 mm, Closure Open, Outer Ring Width 31 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 85.2 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.