Zoro Homepage

Radial Ball Bearing, Open, 70mm Bore Dia

  • Mfr # 6314 JEM

  • Zoro # G8984096


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6314 JEM
Zoro #
G8984096
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
70 mm
Outside Dia.
150 mm
Width
35 mm
Outside Dia. Tolerance
+0/-11 micron
Outer Ring Width
35 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter
70 mm
Bore Diameter Tolerance
+0/-0.007 mm
Fillet Radius
2 mm
Outside Diameter
150 mm

Description

Radial Ball Bearing, Bearing Industry Number 6314, Bore Diameter 70 mm, Closure Open, Outer Ring Width 35 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 111 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.