Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Open, 90mm Bore Dia

  • Mfr # 6318 JEM

  • Zoro # G8152986


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6318 JEM
Zoro #
G8152986
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
90 mm
Outside Dia.
190 mm
Width
43 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm
Outer Ring Width
43 mm
Bore Diameter
90 mm
Fillet Radius
2.5 mm
Outside Diameter Tolerance
+0/-11 micron
Outside Diameter
190 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Dynamic Load Capacity
33,900 lb
Seal Material
Rubber
Shield Material
Metal
Bearing Material
Steel
ABEC Tolerance
1
Temp. Range
-40 Degrees to 212 Degrees F
Static Load Capacity
24,300 lb
Bore Tolerance
+0/-.007mm
Lubrication
MT47 Grease
Industry Number
6318 JEM
Max. RPM
4,800 RPM
Ball Material
Alloy Steel
Retaining Ring Groove
No
Closure
Open
Maximum Axial Load
33,900 lbf
Includes Retaining Ring
No
System of Measurement
Metric
Ring Material
Alloy Steel
Maximum Speed
4,800 RPM
Lubricant Material
MT47 Grease
Bearing Industry Number
6318
ABEC Rating
1
Maximum Temperature
212 Degrees F
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
108 kN
Dynamic Radial Load Capacity
151 kN
Number of Rows
One
Ring Material Grade
100Cr6
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6318, Bore Diameter 90 mm, Closure Open, Outer Ring Width 43 mm, Outside Diameter 190 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 151 kN, Fillet Radius 2.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.