Zoro Homepage

Radial Ball Bearing, Sealed, 100mm Bore

  • Mfr # 6220 2RS JEM

  • Zoro # G8234204


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Bore Dia.
100 mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6220 2RS JEM
Zoro #
G8234204
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
100 mm
Outside Dia.
180 mm
Width
34 mm
Outside Dia. Tolerance
+0/-11 micron
Outer Ring Width
34 mm
Outside Diameter
180 mm
Bore Diameter
100 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-11 micron

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Max. RPM
4,800 RPM
Temp. Range
-40 Degrees to 212 Degrees F
Bearing Material
Steel
Shield Material
Metal
Bore Tolerance
+0/-.015mm
Seal Material
Synthetic Rubber
Industry Number
6220 2RS JEM
Static Load Capacity
20,900 lb
ABEC Tolerance
1
Lubrication
MT47 Grease
Dynamic Load Capacity
28,500 lb
Ball Material
Alloy Steel
Maximum Speed
4,800 RPM
Dynamic Radial Load Capacity
28,500 lbf
Ring Material
Alloy Steel
Number of Rows
One
Bearing Industry Number
6220
Includes Retaining Ring
No
Static Radial Load Capacity
20,900 lbf
Maximum Temperature
212 Degrees F
Lubricant Material
MT47 Grease
Seal Type
Contact
System of Measurement
Metric
ABEC Rating
1
Retaining Ring Groove
No
Maximum Axial Load
28,500 lbf
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Ring Material Grade
100Cr6
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6220, Bore Diameter 100 mm, Closure Double Sealed, Outer Ring Width 34 mm, Outside Diameter 180 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 28,500 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.