Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Sealed, 10mm Bore Dia

  • Mfr # 6200 2RSNR JEM

  • Zoro # G8394355


product price: $23.69
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200 2RSNR JEM
Zoro #
G8394355
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
9 mm
Outside Dia. Tolerance
+0/-11 micron
Outer Ring Width
9 mm
Bore Diameter Tolerance
+0/-0.007 mm
Outside Diameter Tolerance
+0/-11 micron
Outside Diameter
30 mm
Bore Diameter
10 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Tolerance
+0/-.007mm
Retainer Type
Snap Ring
Seal Material
Synthetic Rubber
Dynamic Load Capacity
1,220 lb
Shield Material
Steel
Static Load Capacity
530 lb
Bearing Material
Steel
Temp. Range
-40 Degrees to 212 Degrees F
Max. RPM
34,000 RPM
ABEC Tolerance
1
Lubrication
MT47 Grease
Industry Number
6200 2RSNR
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
1,220 lbf
Ring Material Grade
100Cr6
Ring Material
Alloy Steel
Includes Retaining Ring
Yes
Lubricant Material
MT47 Grease
Retaining Ring Material
Snap Ring
Seal Type
Contact
Maximum Axial Load
1,220 lbf
Maximum Speed
34,000 RPM
Static Radial Load Capacity
530 lbf
Retaining Ring Groove
Yes
Maximum Temperature
212 Degrees F
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
ABEC Rating
1
Bearing Industry Number
6200
Number of Rows
One
Closure
Double Sealed
Type
Sealed, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6200, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 1,220 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.