Zoro Homepage

Radial Ball Bearing, Sealed, 10mm Bore Dia

  • Mfr # 6300 2RS JEM

  • Zoro # G8439051


product price: $31.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6300 2RS JEM
Zoro #
G8439051
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
10 mm
Outside Dia.
35 mm
Width
11 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter
10 mm
Outer Ring Width
11 mm
Outside Diameter
35 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Static Load Capacity
800 lb
Temp. Range
-40 Degrees to 212 Degrees F
Seal Material
Synthetic Rubber
Bearing Material
Steel
Bore Tolerance
+0/-.007mm
Lubrication
MT47 Grease
Max. RPM
32,000 RPM
Shield Material
Metal
Industry Number
6300 2RS JEM
Dynamic Load Capacity
1,900 lb
ABEC Tolerance
1
Ball Material
Alloy Steel
Lubricant Material
MT47 Grease
Dynamic Radial Load Capacity
1,900 lbf
Seal Type
Contact
Ring Material
Alloy Steel
System of Measurement
Metric
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees F
Retaining Ring Groove
No
ABEC Rating
1
Closure
Double Sealed
Static Radial Load Capacity
800 lbf
Number of Rows
One
Maximum Axial Load
1,900 lbf
Maximum Temperature
212 Degrees F
Bearing Industry Number
6300
Maximum Speed
32,000 RPM
Ring Material Grade
100Cr6
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6300, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 1,900 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.