Zoro Homepage

Radial Ball Bearing, Sealed, 17mm Bore Dia

  • Mfr # 6203 2RS JEM

  • Zoro # G5143214


product price: $15.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Bore Dia.
17 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6203 2RS JEM
Zoro #
G5143214
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
17 mm
Outside Dia.
40 mm
Width
12 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm
Outer Ring Width
12 mm
Bore Diameter
17 mm
Outside Diameter
40 mm
Outside Diameter Tolerance
+0/-11 micron

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Seal Material
Synthetic Rubber
Lubrication
MT47 Grease
Temp. Range
-40 Degrees to 212 Degrees F
Bearing Material
Steel
Static Load Capacity
1,100 lb
ABEC Tolerance
1
Bore Tolerance
+0/-.007mm
Shield Material
Metal
Dynamic Load Capacity
2,200 lb
Industry Number
3VX630
Max. RPM
24,000 RPM
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Static Radial Load Capacity
1,100 lbf
Retaining Ring Groove
No
Number of Rows
One
Lubricant Material
MT47 Grease
Maximum Speed
24,000 RPM
Closure
Double Sealed
Maximum Axial Load
2,200 lbf
Includes Retaining Ring
No
Minimum Temperature
-40 Degrees F
ABEC Rating
1
System of Measurement
Metric
Maximum Temperature
212 Degrees F
Ring Material Grade
100Cr6
Seal Type
Contact
Dynamic Radial Load Capacity
2,200 lbf
Bearing Industry Number
6203
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 2,200 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.