Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Sealed, 20mm Bore Dia

  • Mfr # 6204 2RSNR JEM

  • Zoro # G5203861


product price: $33.89
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6204 2RSNR JEM
Zoro #
G5203861
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
14 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.008 mm
Bore Diameter
20 mm
Outer Ring Width
14 mm
Outside Diameter
47 mm
Outside Diameter Tolerance
+0/-11 micron

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Retainer Type
Snap Ring
Bearing Material
Steel
Temp. Range
-40 Degrees to 212 Degrees F
Seal Material
Synthetic Rubber
Bore Tolerance
+0/-.008mm
Shield Material
Metal
Dynamic Load Capacity
3,000 lb
Lubrication
MT47 Grease
ABEC Tolerance
1
Static Load Capacity
1,500 lb
Industry Number
3VX630
Max. RPM
20,000 RPM
Ball Material
Alloy Steel
Ring Material Grade
100Cr6
Maximum Speed
20,000 RPM
Lubricant Material
MT47 Grease
Maximum Axial Load
3,000 lbf
Closure
Double Sealed
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
Yes
Bearing Industry Number
6204
Ring Material
Alloy Steel
Number of Rows
One
Dynamic Radial Load Capacity
3,000 lbf
Retaining Ring Material
Snap Ring
System of Measurement
Metric
ABEC Rating
1
Static Radial Load Capacity
1,500 lbf
Retaining Ring Groove
Yes
Maximum Temperature
212 Degrees F
Type
Sealed, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 3,000 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.