Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Sealed, 20mm Bore Dia

  • Mfr # 6304 2RSNR JEM

  • Zoro # G7898161


product price: $43.44
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6304 2RSNR JEM
Zoro #
G7898161
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
52 mm
Width
15 mm
Outside Dia. Tolerance
+0/-11 micron
Outer Ring Width
15 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm
Outside Diameter
52 mm
Bore Diameter
20 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
ABEC Tolerance
1
Dynamic Load Capacity
3,800 lb
Industry Number
6304 2RSNR JEM
Max. RPM
19,000 RPM
Bore Tolerance
+0/-.007mm
Bearing Material
Steel
Shield Material
Metal
Temp. Range
-40 Degrees to 212 Degrees F
Seal Material
Synthetic Rubber
Retainer Type
Snap Ring
Static Load Capacity
1,800 lb
Lubrication
MT47 Grease
Ball Material
Alloy Steel
Lubricant Material
MT47 Grease
Dynamic Radial Load Capacity
3,800 lbf
Bearing Industry Number
6304
Static Radial Load Capacity
1,800 lbf
Includes Retaining Ring
Yes
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
ABEC Rating
1
Maximum Axial Load
3,800 lbf
Maximum Speed
19,000 RPM
Retaining Ring Groove
Yes
Ring Material Grade
100Cr6
Maximum Temperature
212 Degrees F
Seal Type
Contact
Closure
Double Sealed
Ring Material
Alloy Steel
Retaining Ring Material
Snap Ring
Number of Rows
One
Type
Sealed, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6304, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 3,800 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.