Radial Ball Bearing, Sealed, 25mm Bore Dia

  • Mfr # 6305 2RSNR JEM

  • Zoro # G8390803


product price: $43.99
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Bore Dia.
25 mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6305 2RSNR JEM
Zoro #
G8390803
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
17 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter
25 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm
Outside Diameter
62 mm
Outer Ring Width
17 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Static Load Capacity
2,600 lb
Max. RPM
16,000 RPM
Dynamic Load Capacity
5,300 lb
Bore Tolerance
+0/-.007mm
Shield Material
Metal
Industry Number
6305 2RSNR JEM
Temp. Range
-40 Degrees to 212 Degrees F
Seal Material
Synthetic Rubber
Bearing Material
Steel
ABEC Tolerance
1
Lubrication
MT47 Grease
Retainer Type
Snap Ring
Ball Material
Alloy Steel
Ring Material Grade
100Cr6
Minimum Temperature
-40 Degrees F
Retaining Ring Material
Snap Ring
Maximum Speed
16,000 RPM
Static Radial Load Capacity
2,600 lbf
Bearing Industry Number
6305
Lubricant Material
MT47 Grease
System of Measurement
Metric
Maximum Temperature
212 Degrees F
Seal Type
Contact
Includes Retaining Ring
Yes
Number of Rows
One
Dynamic Radial Load Capacity
5,300 lbf
ABEC Rating
1
Closure
Double Sealed
Ring Material
Alloy Steel
Maximum Axial Load
5,300 lbf
Retaining Ring Groove
Yes
Type
Sealed, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 5,300 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.