Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Sealed, 40mm Bore Dia

  • Mfr # 6308 2RS JEM

  • Zoro # G5144641


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Bore Dia.
40 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6308 2RS JEM
Zoro #
G5144641
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter
40 mm
Outer Ring Width
23 mm
Outside Diameter
90 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Dynamic Load Capacity
9,500 lb
Lubrication
MT47 Grease
Bore Tolerance
+0/-.007mm
Industry Number
6308 2RS JEM
Seal Material
Synthetic Rubber
Static Load Capacity
5,400 lb
Max. RPM
11,000 RPM
Shield Material
Metal
ABEC Tolerance
1
Temp. Range
-40 Degrees to 212 Degrees F
Bearing Material
Steel
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Seal Type
Contact
Closure
Double Sealed
ABEC Rating
1
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
9,500 lbf
Maximum Speed
11,000 RPM
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
No
Retaining Ring Groove
No
Static Radial Load Capacity
5,400 lbf
Number of Rows
One
Ring Material Grade
100Cr6
Maximum Axial Load
9,500 lbf
Bearing Industry Number
6308
System of Measurement
Metric
Lubricant Material
MT47 Grease
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 9,500 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.