Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Sealed, 40mm Bore Dia

  • Mfr # 6308 2RSNR JEM

  • Zoro # G5212681


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Bore Dia.
40 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6308 2RSNR JEM
Zoro #
G5212681
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter
40 mm
Outside Diameter
90 mm
Outer Ring Width
23 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Dynamic Load Capacity
9,500 lb
Temp. Range
-40 Degrees to 212 Degrees F
Industry Number
6308 2RSNR JEM
Retainer Type
Snap Ring
Max. RPM
11,000 RPM
ABEC Tolerance
1
Lubrication
MT47 Grease
Seal Material
Synthetic Rubber
Shield Material
Metal
Bearing Material
Steel
Bore Tolerance
+0/-.007mm
Static Load Capacity
5,400 lb
Ball Material
Alloy Steel
Maximum Axial Load
9,500 lbf
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
9,500 lbf
Number of Rows
One
Lubricant Material
MT47 Grease
Maximum Speed
11,000 RPM
Retaining Ring Groove
Yes
Minimum Temperature
-40 Degrees F
Bearing Industry Number
6308
Includes Retaining Ring
Yes
Static Radial Load Capacity
5,400 lbf
ABEC Rating
1
Maximum Temperature
212 Degrees F
Ring Material Grade
100Cr6
System of Measurement
Metric
Seal Type
Contact
Retaining Ring Material
Snap Ring
Closure
Double Sealed
Type
Sealed, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 9,500 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.