Zoro Homepage

Radial Ball Bearing, Sealed, 45mm Bore Dia

  • Mfr # 6209 2RS JEM

  • Zoro # G8679307


product price: $73.79
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Bore Dia.
45 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6209 2RS JEM
Zoro #
G8679307
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter
45 mm
Outside Diameter
85 mm
Outer Ring Width
19 mm
Bore Diameter Tolerance
+0/-0.01 mm
Outside Diameter Tolerance
+0/-11 micron

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Shield Material
Metal
Temp. Range
-40 Degrees to 212 Degrees F
Bore Tolerance
+0/-.01mm
ABEC Tolerance
1
Lubrication
MT47 Grease
Industry Number
6209 2RS JEM
Bearing Material
Steel
Dynamic Load Capacity
7,900 lb
Seal Material
Synthetic Rubber
Max. RPM
11,000 RPM
Static Load Capacity
4,900 lb
Ball Material
Alloy Steel
Closure
Double Sealed
Number of Rows
One
ABEC Rating
1
Maximum Temperature
212 Degrees F
Lubricant Material
MT47 Grease
System of Measurement
Metric
Static Radial Load Capacity
4,900 lbf
Dynamic Radial Load Capacity
7,900 lbf
Ring Material
Alloy Steel
Includes Retaining Ring
No
Bearing Industry Number
6209
Maximum Axial Load
7,900 lbf
Ring Material Grade
100Cr6
Seal Type
Contact
Maximum Speed
11,000 RPM
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees F
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 7,900 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.