Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Sealed, 45mm Bore Dia

  • Mfr # 6309 2RS JEM

  • Zoro # G5144666


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Bore Dia.
45 mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6309 2RS JEM
Zoro #
G5144666
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter
100 mm
Bore Diameter
45 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm
Outer Ring Width
25 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Shield Material
Metal
Industry Number
6309 2RS JEM
Seal Material
Synthetic Rubber
Bearing Material
Steel
Dynamic Load Capacity
12,400 lb
Lubrication
MT47 Grease
Bore Tolerance
+0/-.007mm
Static Load Capacity
7,100 lb
Max. RPM
9,500 RPM
ABEC Tolerance
1
Temp. Range
-40 Degrees to 212 Degrees F
Ball Material
Alloy Steel
Maximum Temperature
212 Degrees F
Includes Retaining Ring
No
Seal Type
Contact
Ring Material Grade
100Cr6
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Maximum Axial Load
12,400 lbf
Maximum Speed
9,500 RPM
Ring Material
Alloy Steel
Lubricant Material
MT47 Grease
Static Radial Load Capacity
7,100 lbf
Dynamic Radial Load Capacity
12,400 lbf
ABEC Rating
1
System of Measurement
Metric
Bearing Industry Number
6309
Retaining Ring Groove
No
Number of Rows
One
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 12,400 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.