Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Sealed, 45mm Bore Dia

  • Mfr # 6309 2RSNR JEM

  • Zoro # G7916115


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Bore Dia.
45 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6309 2RSNR JEM
Zoro #
G7916115
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter
45 mm
Bore Diameter Tolerance
+0/-0.007 mm
Outside Diameter Tolerance
+0/-11 micron
Outside Diameter
100 mm
Outer Ring Width
25 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Static Load Capacity
7,100 lb
Industry Number
3VX630
Shield Material
Metal
Lubrication
MT47 Grease
Dynamic Load Capacity
12,400 lb
Seal Material
Synthetic Rubber
Retainer Type
Snap Ring
Max. RPM
9,500 RPM
ABEC Tolerance
1
Bearing Material
Steel
Bore Tolerance
+0/-.007mm
Temp. Range
-40 Degrees to 212 Degrees F
Ball Material
Alloy Steel
Seal Type
Contact
Maximum Temperature
212 Degrees F
Closure
Double Sealed
Ring Material Grade
100Cr6
Bearing Industry Number
6309
Dynamic Radial Load Capacity
12,400 lbf
Retaining Ring Material
Snap Ring
Maximum Speed
9,500 RPM
Static Radial Load Capacity
7,100 lbf
Number of Rows
One
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Retaining Ring Groove
Yes
ABEC Rating
1
Includes Retaining Ring
Yes
Lubricant Material
MT47 Grease
Maximum Axial Load
12,400 lbf
Ring Material
Alloy Steel
Type
Sealed, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 12,400 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.