Radial Ball Bearing, Sealed, 50mm Bore Dia

  • Mfr # 6210 2RSNR JEM

  • Zoro # G8454406


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Bore Dia.
50 mm
Cage Material
Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6210 2RSNR JEM
Zoro #
G8454406
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
20 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.01 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter
50 mm
Outer Ring Width
20 mm
Outside Diameter
90 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Static Load Capacity
5,200 lb
Lubrication
MT47 Grease
Industry Number
6210 2RSNR JEM
Dynamic Load Capacity
8,300 lb
Shield Material
Metal
Bore Tolerance
+0/-.01mm
Bearing Material
Steel
Retainer Type
Snap Ring
ABEC Tolerance
1
Temp. Range
-40 Degrees to 212 Degrees F
Max. RPM
10,000 RPM
Seal Material
Synthetic Rubber
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Bearing Industry Number
6210
Maximum Axial Load
8,300 lbf
Number of Rows
One
Retaining Ring Material
Snap Ring
Dynamic Radial Load Capacity
8,300 lbf
ABEC Rating
1
Includes Retaining Ring
Yes
Lubricant Material
MT47 Grease
Static Radial Load Capacity
5,200 lbf
Ring Material
Alloy Steel
Seal Type
Contact
Closure
Double Sealed
Retaining Ring Groove
Yes
Maximum Speed
10,000 RPM
System of Measurement
Metric
Ring Material Grade
100Cr6
Maximum Temperature
212 Degrees F
Type
Sealed, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 8,300 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.