Radial Ball Bearing, Sealed, 50mm Bore Dia

  • Mfr # 6310 2RS JEM

  • Zoro # G5144693


product price: $122.05
/ea
Free Shipping & Returns

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Bore Dia.
50 mm
Cage Material
Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310 2RS JEM
Zoro #
G5144693
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter
110 mm
Bore Diameter
50 mm
Outside Diameter Tolerance
+0/-11 micron
Outer Ring Width
27 mm
Bore Diameter Tolerance
+0/-0.007 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Dynamic Load Capacity
14,600 lb
Temp. Range
-40 Degrees to 212 Degrees F
Industry Number
6310 2RS JEM
Lubrication
MT47 Grease
Static Load Capacity
8,500 lb
Seal Material
Synthetic Rubber
Shield Material
Metal
Bore Tolerance
+0/-.007mm
ABEC Tolerance
1
Bearing Material
Steel
Max. RPM
8,500 RPM
Ball Material
Alloy Steel
Static Radial Load Capacity
8,500 lbf
Bearing Industry Number
6310
Minimum Temperature
-40 Degrees F
ABEC Rating
1
Closure
Double Sealed
System of Measurement
Metric
Dynamic Radial Load Capacity
14,600 lbf
Maximum Speed
8,500 RPM
Maximum Axial Load
14,600 lbf
Ring Material
Alloy Steel
Retaining Ring Groove
No
Seal Type
Contact
Lubricant Material
MT47 Grease
Maximum Temperature
212 Degrees F
Ring Material Grade
100Cr6
Includes Retaining Ring
No
Number of Rows
One
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 14,600 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.