Radial Ball Bearing, Sealed, 50mm Bore Dia

  • Mfr # 6310 2RSNR JEM

  • Zoro # G8278304


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
50 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310 2RSNR JEM
Zoro #
G8278304
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter
110 mm
Bore Diameter
50 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm
Outer Ring Width
27 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bearing Material
Steel
Lubrication
MT47 Grease
Industry Number
6310 2RSNR JEM
Dynamic Load Capacity
14,600 lb
Seal Material
Synthetic Rubber
Max. RPM
8,500 RPM
Static Load Capacity
8,500 lb
Shield Material
Metal
Retainer Type
Snap Ring
ABEC Tolerance
1
Temp. Range
-40 Degrees to 212 Degrees F
Bore Tolerance
+0/-.007mm
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
14,600 lbf
Retaining Ring Groove
Yes
Minimum Temperature
-40 Degrees F
Number of Rows
One
Includes Retaining Ring
Yes
Closure
Double Sealed
Maximum Speed
8,500 RPM
System of Measurement
Metric
Maximum Temperature
212 Degrees F
Retaining Ring Material
Snap Ring
Seal Type
Contact
Maximum Axial Load
14,600 lbf
ABEC Rating
1
Ring Material Grade
100Cr6
Static Radial Load Capacity
8,500 lbf
Lubricant Material
MT47 Grease
Bearing Industry Number
6310
Ring Material
Alloy Steel
Type
Sealed, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 14,600 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.