Zoro Homepage

Radial Ball Bearing, Sealed, 65mm Bore Dia

  • Mfr # 6313 2RS JEM

  • Zoro # G8984071


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6313 2RS JEM
Zoro #
G8984071
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
65 mm
Outside Dia.
140 mm
Width
33 mm
Outside Dia. Tolerance
+0/-11 micron
Outer Ring Width
33 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm
Bore Diameter
65 mm
Outside Diameter
140 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bearing Material
Steel
Bore Tolerance
+0/-.007mm
ABEC Tolerance
1
Dynamic Load Capacity
21,900 lb
Static Load Capacity
13,500 lb
Industry Number
6313 2RS JEM
Max. RPM
6,700 RPM
Lubrication
MT47 Grease
Seal Material
Synthetic Rubber
Shield Material
Metal
Temp. Range
-40 Degrees to 212 Degrees F
Ball Material
Alloy Steel
Ring Material Grade
100Cr6
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Maximum Speed
6,700 RPM
Bearing Industry Number
6313
Number of Rows
One
Static Radial Load Capacity
13,500 lbf
Maximum Temperature
212 Degrees F
Ring Material
Alloy Steel
ABEC Rating
1
Dynamic Radial Load Capacity
21,900 lbf
Lubricant Material
MT47 Grease
Retaining Ring Groove
No
Includes Retaining Ring
No
Closure
Double Sealed
Maximum Axial Load
21,900 lbf
System of Measurement
Metric
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6313, Bore Diameter 65 mm, Closure Double Sealed, Outer Ring Width 33 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 21,900 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.