Zoro Homepage

Radial Ball Bearing, Sealed, 95mm Bore Dia

  • Mfr # 6219-2RS1/C3

  • Zoro # G8216092


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Bore Dia.
95 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6219-2RS1/C3
Zoro #
G8216092
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
95 mm
Outside Dia.
170 mm
Width
32 mm
Outside Dia. Tolerance
+0/-11 micron
Outer Ring Width
32 mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
95 mm
Outside Diameter
170 mm
Outside Diameter Tolerance
+0/-11 micron

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Industry Number
6219-2RS1/C3
ABEC Tolerance
1
Lubrication
MT47 Grease
Seal Material
Synthetic Rubber
Dynamic Load Capacity
25,600 lb
Bore Tolerance
+0/-.015mm
Max. RPM
5,000 RPM
Bearing Material
Steel
Static Load Capacity
18,300 lb
Temp. Range
-40 Degrees to 212 Degrees F
Ball Material
Alloy Steel
Bearing Industry Number
6219
Maximum Axial Load
25,600 lbf
Dynamic Radial Load Capacity
25,600 lbf
Ring Material
Alloy Steel
Maximum Speed
5,000 RPM
Number of Rows
One
ABEC Rating
1
Includes Retaining Ring
No
Ring Material Grade
100Cr6
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
18,300 lbf
System of Measurement
Metric
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees F
Lubricant Material
MT47 Grease
Closure
Double Sealed
Seal Type
Contact
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6219, Bore Diameter 95 mm, Closure Double Sealed, Outer Ring Width 32 mm, Outside Diameter 170 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 25,600 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.