Zoro Homepage

Radial Ball Bearing, Shielded, 100mm Bore

  • Mfr # 6220 2Z JEM

  • Zoro # G8464163


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
Bore Dia.
100 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6220 2Z JEM
Zoro #
G8464163
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
100 mm
Outside Dia.
180 mm
Width
34 mm
Outside Dia. Tolerance
+0/-11 micron
Fillet Radius
2 mm
Outer Ring Width
34 mm
Outside Diameter
180 mm
Bore Diameter
100 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.015 mm

Description

Radial Ball Bearing, Bearing Industry Number 6220, Bore Diameter 100 mm, Closure Double Shielded, Outer Ring Width 34 mm, Outside Diameter 180 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 127 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.