Zoro Homepage

Radial Ball Bearing, Shielded, 10mm Bore

  • Mfr # 6200 2ZNR JEM

  • Zoro # G8025473


product price: $21.69
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200 2ZNR JEM
Zoro #
G8025473
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
9 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter
30 mm
Retaining Ring Thickness
1.12 mm
Bore Diameter
10 mm
Outer Ring Width
9 mm
Fillet Radius
0.6 mm
Retaining Ring Diameter
34.7 mm
Bore Diameter Tolerance
+0/-0.007 mm
Outside Diameter Tolerance
+0/-11 micron

Description

Radial Ball Bearing, Bearing Industry Number 6200, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 5.4 kN, Fillet Radius 0.6 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.