Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 110mm Bore

  • Mfr # 6222 2Z JEM

  • Zoro # G7976954


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
Bore Dia.
110 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6222 2Z JEM
Zoro #
G7976954
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
110 mm
Outside Dia.
200 mm
Width
38 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
200 mm
Bore Diameter
110 mm
Outside Diameter Tolerance
+0/-11 micron
Outer Ring Width
38 mm
Fillet Radius
2 mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Tolerance
+0/-.015mm
Static Load Capacity
26,500 lb
Industry Number
6222 2Z JEM
Bearing Material
Steel
Lubrication
MT47 Grease
Temp. Range
-40 Degrees to 212 Degrees F
Dynamic Load Capacity
33,900 lb
Max. RPM
4,300 RPM
ABEC Tolerance
1
Shield Material
Steel
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Ring Material Grade
100Cr6
Lubricant Material
MT47 Grease
Retaining Ring Groove
No
System of Measurement
Metric
Number of Rows
One
Includes Retaining Ring
No
Ring Material
Alloy Steel
Bearing Industry Number
6222
Maximum Axial Load
33,900 lbf
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
151 kN
Maximum Speed
3,400 RPM
Closure
Double Shielded
ABEC Rating
1
Static Radial Load Capacity
118 kN
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6222, Bore Diameter 110 mm, Closure Double Shielded, Outer Ring Width 38 mm, Outside Diameter 200 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 151 kN, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.