Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 12mm Bore

  • Mfr # 6201 2ZNR JEM

  • Zoro # G8166164


product price: $29.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6201 2ZNR JEM
Zoro #
G8166164
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
12 mm
Outside Dia.
32 mm
Width
10 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter
12 mm
Bore Diameter Tolerance
+0/-0.007 mm
Retaining Ring Thickness
1.12 mm
Outer Ring Width
10 mm
Outside Diameter Tolerance
+0/-11 micron
Retaining Ring Diameter
36.7 mm
Outside Diameter
32 mm
Fillet Radius
0.6 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Shielded
Cage Material
Steel
Seal/Shield Type
Double Shielded
ABEC Tolerance
1
Retainer Type
Snap Ring
Temp. Range
-40 Degrees to 212 Degrees F
Bore Tolerance
+0/-.007mm
Static Load Capacity
700 lb
Lubrication
MT47 Grease
Bearing Material
Steel
Dynamic Load Capacity
1,700 lb
Shield Material
Steel
Max. RPM
32,000 RPM
Industry Number
3VX630
Ball Material
Alloy Steel
Maximum Axial Load
1,700 lbf
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
7.28 kN
Ring Material Grade
100Cr6
Static Radial Load Capacity
3.1 kN
Lubricant Material
MT47 Grease
ABEC Rating
1
Minimum Temperature
-40 Degrees F
Includes Retaining Ring
Yes
Maximum Temperature
212 Degrees F
Retaining Ring Material
Snap Ring
Number of Rows
One
System of Measurement
Metric
Maximum Speed
26,000 RPM
Outer Ring Type
Retaining Ring Groove
Retaining Ring Groove
Yes
Closure
Double Shielded
Bearing Industry Number
6201
Type
Shielded, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Double Shielded, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 7.28 kN, Fillet Radius 0.6 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.