Zoro Homepage

Radial Ball Bearing, Shielded, 45mm Bore

  • Mfr # 6209 2ZNR JEM

  • Zoro # G8169524


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6209 2ZNR JEM
Zoro #
G8169524
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter
85 mm
Bore Diameter Tolerance
+0/-0.01 mm
Outside Diameter Tolerance
+0/-11 micron
Outer Ring Width
19 mm
Bore Diameter
45 mm

Description

Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Double Shielded, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 7,900 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.