Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 45mm Bore

  • Mfr # 6309 2Z JEM

  • Zoro # G5144675


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6309 2Z JEM
Zoro #
G5144675
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Outside Dia. Tolerance
+0/-11 micron
Fillet Radius
1.5 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter
45 mm
Bore Diameter Tolerance
+0/-0.007 mm
Outside Diameter
100 mm
Outer Ring Width
25 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Shielded
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Tolerance
+0/-.007mm
Bearing Material
Steel
Shield Material
Steel
Industry Number
3VX630
Dynamic Load Capacity
12,400 lb
Temp. Range
-40 Degrees to 212 Degrees F
Lubrication
MT47 Grease
ABEC Tolerance
1
Max. RPM
9,500 RPM
Static Load Capacity
7,100 lb
Ball Material
Alloy Steel
Static Radial Load Capacity
31.5 kN
Lubricant Material
MT47 Grease
ABEC Rating
1
Number of Rows
One
Closure
Double Shielded
Includes Retaining Ring
No
Dynamic Radial Load Capacity
55.3 kN
Retaining Ring Groove
No
Maximum Temperature
212 Degrees F
Bearing Industry Number
6309
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Maximum Axial Load
12,400 lbf
Maximum Speed
7,500 RPM
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Double Shielded, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 55.3 kN, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.