Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 50mm Bore

  • Mfr # 6310 2ZNR JEM

  • Zoro # G8236295


product price: $184.95
/ea
Free Shipping & Returns

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
50 mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310 2ZNR JEM
Zoro #
G8236295
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter
50 mm
Outside Diameter
110 mm
Fillet Radius
2 mm
Retaining Ring Diameter
116.6 mm
Bore Diameter Tolerance
+0/-0.007 mm
Retaining Ring Thickness
2.46 mm
Outside Diameter Tolerance
+0/-11 micron
Outer Ring Width
27 mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Retainer Type
Snap Ring
ABEC Tolerance
1
Dynamic Load Capacity
14,600 lb
Bearing Material
Steel
Temp. Range
-40 Degrees to 212 Degrees F
Lubrication
MT47 Grease
Shield Material
Steel
Static Load Capacity
8,500 lb
Industry Number
6310 2ZNR JEM
Max. RPM
8,500 RPM
Bore Tolerance
+0/-.007mm
Ball Material
Alloy Steel
Number of Rows
One
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
38 kN
Bearing Industry Number
6310
Dynamic Radial Load Capacity
65 kN
Ring Material
Alloy Steel
Retaining Ring Groove
Yes
Outer Ring Type
Retaining Ring Groove
Maximum Axial Load
14,600 lbf
Retaining Ring Material
Snap Ring
Includes Retaining Ring
Yes
Maximum Speed
6,700 RPM
ABEC Rating
1
Ring Material Grade
100Cr6
System of Measurement
Metric
Lubricant Material
MT47 Grease
Minimum Temperature
-40 Degrees F
Closure
Double Shielded
Type
Shielded, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Double Shielded, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 65 kN, Fillet Radius 2 mm, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.